- Polyurethane Recoil Air Hose
- 1/4" Dia
- 50 Ft Long
- w/1/4" MNPT Fittings, Pigtails and Bend Restrictors
features
- Retains its self-coiling properties and stores itself when finished
- Can be used with all air-powered equipment on the job site and in garages, plants and service stations
- The swivel end fittings reduce hose twist
- Bend restrictors reduce kinking and increase the life of the hose
- The soft polyurethane finish is less likely to scratch surfaces
- Three-year warranty
| Hose Length | 50 ft |
| Operating Pressure [Max] | 120.0 psi |
| O.D. | 1/4 in |
| Cover Material | Polyurethane |
| Connection Size | 1/4 in NPT Male |
| Connection Type | Male NPT |
| Color | Blue |
| Hose Size | 1/4 in |
| Operating Temp. | -30 °F to 150 °F |
| Body Material | Polyurethane |
| Weight | 17.9 LB |
| EAN or UPC | 87817558764 |

