- 1/4" ID Neoprene Lead-In Hose Assembly
- 5 ft Long
- 1/4" Male NPT Swivel x 1/4" Female NPT Hose Ends
features
- Hose has a coupled 1/4" male NPT ball swivel at one end and a 1/4" female NPT fitting at the other
- Highly flexible
| Hose Length | 5 ft |
| Hose I.D. | 1/4 in |
| Hose Application | Lead In Hose |
| Color | Black |
| Material | Neoprene |
| Hose Ends | 1/4 in Male NPT Swivel x 1/4 in Female NPT |
| Weight | 0.25 LB |
| EAN or UPC | 87817551604 |

