- 3/8" ID Yellow Polyurethane Hose
- 30' Long
- 1/4" NPT Male Ends
description
- Nylon self-recoiling hose assemblies automatically retract when not in use. Resistant to oil, grease and abrasion. Reusable nickel-plated brass male fittings with spring strain relief on each end.
applications
- Air tools or pneumatic automation equipment
- Precision assembly
- Highly mobile use
features
- Polyurethane recoil assembly
- Working pressure 120 psi at 75 °F
- Swivel NPTM fittings
- Straight 18" pigtail
| Connection Size | 1/4 |
| Working Length | 30 ft |
| Connection Type | Male NPT |
| Hose OD | N/A |
| Color | Yellow |
| Hose I.D. | 3/8 in |
| Material | Polyurethane |
| Weight | 1.0 LB |

