- 1/4" NPTF Inlet Thread
- 3 Outlet Threads, 1/4" NPTF
| Manifold Type | Three-Way |
| Inlet Port | 1/4 |
| Inlet Port Type | NPTF |
| Outlet Port Type | NPT |
| Outlet Port | 1/4 |
| Weight | 0.25 LB |
| EAN or UPC | 87817554599 |
| Manifold Type | Three-Way |
| Inlet Port | 1/4 |
| Inlet Port Type | NPTF |
| Outlet Port Type | NPT |
| Outlet Port | 1/4 |
| Weight | 0.25 LB |
| EAN or UPC | 87817554599 |