- Brass 1/4" Male NPT For 1/4" Hose ID
description
- Strain relief hose ends are used for repairs of custom recoil hose assemblies.
features
- Brass
includes
- Strain relief spring
| Connection Size | 1/4 |
| Connection Type | Male NPT |
| Material | Brass |
| Hose I.D. | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 87817554698 |

