- Yellow Nylon Hose
- 1/4" ID x 25 ft Long
- 1/4" Male NPT Connection
description
- Nylon self-recoiling hose assemblies automatically retract when not in use. Resistant to oil, grease and abrasion. Reusable nickel-plated brass male fittings with spring strain relief on each end.
applications
- Air tools or pneumatic automation equipment
- Precision assembly
- Highly mobile use
features
- Standard recoil hose
- Working pressure 200 psi at 70 °F
- 360° solid nickel-plated brass swivels
| Connection Type | Male NPT |
| Connection Size | 1/4 |
| Material | Nylon |
| Hose OD | N/A |
| Working Length | 25 ft |
| Color | Yellow |
| Hose I.D. | 1/4 in |
| Weight | 1.0 LB |

