- Nylon Recoil Hose
- 1/4" Dia
- 25 Ft Long
- w1/4" MNPT Fittings
applications
- Air tools or pneumatic automation equipment
- Precision assembly
- Highly mobile use
features
- Retains its self-coiling properties and stores itself when finished
- Can be used with all air-powered equipment on the job site and in garages, plants and service stations
- The swivel end fittings reduce hose twist
- One-year warranty
| Connection Type | Male NPT |
| Color | Yellow |
| Operating Temp. | 32 °F to 120 °F |
| Hose Size | 1/4 in |
| Connection Size | 1/4 |
| Operating Pressure [Max] | 200.0 psi |
| Hose Length | 25 ft |
| Weight | 0.556 LB |
| EAN or UPC | 87817554674 |

