- At-Hand Low Pressure Regulator
- Operating Outlet Pressure Range 10-60 PSI
- Maximum Operating Temp 175° F
- Maximum Air Flow 19 CFM at 60 PSI
- Inlet and Outlet Ports 1/4" FNPT
description
- The At-Hand Regulator allows custom pressure settings for low pressure tools or applications. This regulator is ideal for paint systems. To set required pressure, turn the regulator up to the max. 60 psi and adjust downward to required pressure each time you change the pressure setting. Adjusts while in use. No need to stop working!
| Pressure Range [Min] | 10 psi |
| Operating Temperature [Max] | 175 °F |
| Operating Pressure [Max] | 60 psi |
| Operating Pressure [Min] | 10 psi |
| Port Size | 1/4 in |
| Pressure Range [Max] | 60 psi |
| Flow [Max] | 19 ft3/min |
| Weight | 0.0 LB |
| EAN or UPC | 28893411437 |

