- Manual Hose Reel
- Can Hold up to 100 ft of 3/8 in Hose
features
- Mount this durable steel air hose reel vertically or horizontally to keep your air hose easily accessible
- Reel can hold up to 100 ft of 3/8" hose
- Hose not included, comes ready to assemble
| Cord Length | 50 ft |
| Color | Black |
| w/Hose | No |
| Hose I.D. | 3/8 in |
| Hose Length | 100 ft |
| Weight | 7.651 LB |
| EAN or UPC | 87817005039 |

