- Rubber Air Hose
- 1/2" Dia
- 50 Ft Long
- w/1/2" MNPT Connectors
features
- Ideal for rugged applications where hoses may be dragged over concrete or other rough surfaces
- Rubber construction offers very good cold weather flexibility and coils easily for storage
- Ideal for garage, shop, industry, home and many other uses
- Three-year warranty
| Connection Size | 1/2 in NPT Male |
| Hose Size | 0.5 in |
| Color | Red |
| Fitting Size | 1/4 NPT Male |
| Cover Material | Rubber |
| Hose Length | 50 ft |
| Operating Temp. | -20 °F to 165 °F |
| Operating Pressure [Max] | 300 psi |
| Weight | 13.6 LB |
| EAN or UPC | 87817134920 |

