- PVC Air Hose
- 1/4" Dia
- 100 Ft Long
- 1/4" MNPT Fitting
features
- Ideal for general purpose applications
- It features a lightweight, flexible, kink-resistant design
- Its bright florescent color reduces chances of tripping while on a job site
- Two-year warranty
| Operating Pressure [Max] | 300 psi |
| Connection Size | 1/4 in NPT Male |
| Hose Length | 100 ft |
| Operating Temp. | 20 °F to 145 °F |
| Color | Yellow |
| Hose Size | 0.25 in |
| Cover Material | PVC |
| Weight | 0.0 LB |

