- Ultra Pro™ Retractable Air Hose Reels
- 3/8" X 65'
- Yellow Hybrid
includes
- 65' of 3/8" dia. yellow hybrid air hose
| Color | Yellow |
| Mounting | Vertical, Horizontal |
| Hose Length | 65 ft |
| Hose I.D. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 87817563928 |
| Color | Yellow |
| Mounting | Vertical, Horizontal |
| Hose Length | 65 ft |
| Hose I.D. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 87817563928 |