- Rubber Air Hose
- 3/8" Dia
- 50 Ft Long
- w/1/4" MNPT Connectors
features
- Ideal for rugged applications where hoses may be dragged over concrete or other rough surfaces
- Rubber construction offers very good cold weather flexibility and coils easily for storage
- Ideal for garage, shop, industry, home and many other uses
- Three-year warranty
| Fitting Size | 1/4 NPT Male |
| Hose Size | 3/8 in |
| Connection Size | 1/4 in NPT Male |
| Operating Temp. | -20 °F to 165 °F |
| Color | Red |
| Operating Pressure [Max] | 300.0 psi |
| Cover Material | Rubber |
| Hose Length | 50 ft |
| Weight | 13.3 LB |
| EAN or UPC | 87817552519 |

