- Premium PVC Air Hose
- 3/8" Dia
- 50 Ft Long
- w/1/4" MNPT Fittings
features
- Offers all the quality and features of standard PVC air hose
- Added benefit of sturdy bend restrictors for increased hose life
- Two-year warranty
| Connection Size | 1/4 in NPT Male |
| Cover Material | PVC |
| Color | Blue |
| Hose Length | 50 ft |
| Operating Temp. | 20 °F to 145 °F |
| Hose Size | 0.375 in |
| Operating Pressure [Max] | 300 psi |
| Weight | 4.04 LB |
| EAN or UPC | 87817334252 |

