- Hose Ultra Air™ 1/2 in X 50 ft
features
- Extreme all-weather flexibility
- No memory – lays flat
- Kink resistant, abrasion resistant
- Hybrid blend – 300 psi working pressure
- Heavy-duty brass fittings and bend restrictors
- Superior bend radius
- Three-year warranty
| Connection Size | 3/8 |
| Connection Type | NPT |
| Operating Pressure | 300.0 psi |
| Hose Length | 50 ft |
| Type | Air |
| Operating Temp. | -40 °F [Min], 150 °F [Max] |
| Hose Size | 1/2 in |
| Color | Yellow |
| Weight | 7.61 LB |
| EAN or UPC | 87817573507 |

