- Ultra Air™ Premium Hybrid Air Hose
- 300 psi
- Florescent Green
- 3/8 in x 50 ft.
- 1/4 in NPT
features
- Extreme all-weather flexibility
- No memory – lays flat
- Kink resistant, abrasion resistant
- Hybrid blend – 300 psi working pressure
- Heavy-duty brass fittings and bend restrictors
- Superior bend radius
- Three-year warranty
| Operating Temp. | -40 °F [Min], 150 °F [Max] |
| Color | Yellow |
| Type | Air |
| Hose Length | 50 ft |
| Hose Size | 3/8 in |
| Connection Type | NPT |
| Connection Size | 1/4 |
| Operating Pressure | 300.0 psi |
| Weight | 5.62 LB |
| EAN or UPC | 87817575501 |

