- PVC Air Hose
- 3/8" Dia
- 25 Ft Long
- w/1/4" MNPT Fittings
features
- Ideal for general purpose applications
- It features a lightweight, flexible, kink-resistant design
- Its bright florescent color reduces chances of tripping while on a job site
- Two-year warranty
| Color | Orange |
| Weight @ Length | 8 lb @ 0 ft |
| Operating Pressure [Max] | 300 psi |
| Tube Material | PVC |
| Connection Size | 1/4 in NPT Male |
| Hose Length | 25 ft |
| Operating Temp. | 20 °F to 145 °F |
| Hose Size | 0.375 in |
| Operating Pressure | 300 psi |
| Cover Material | PVC |
| Weight | 2.205 LB |

