- PVC Air Hose
- 50 ft
- Orange
- 1/4 in NPT Male
- 3/8 in Hose Size
features
- Ideal for general purpose applications
- It features a lightweight, flexible, kink-resistant design
- Its bright florescent color reduces chances of tripping while on a job site
- Two-year warranty
| Connection Size | 1/4 in NPT Male |
| Hose Size | 3/8 in |
| Hose Length | 50 ft |
| Operating Pressure | 300.0 psi |
| Color | Orange |
| Tube Material | PVC |
| Cover Material | PVC |
| Operating Temp. | 20 °F to 145 °F |
| Weight @ Length | 8 lb @ 0 ft |
| Operating Pressure [Max] | 300.0 psi |
| Weight | 0.0 LB |
| EAN or UPC | 87817563867 |

