- Rubber/PVC Air Hose
- Lime Green Color
- 1/4 NPT Male Fitting Size
- 3/8 in Hose Diameter
- 50 ft Length
features
- Ideal for general purpose applications
- The blend of materials offers the best of both worlds – lighter in weight than rubber and more flexible than PVC
- Its bright florescent green color reduces chances of tripping while on a job site
- The bend restrictors reduce kinking and increase the life of the hose
- Three-year warranty
| Operating Temp. | -10 °F to 150 °F |
| I.D. | 3/8 in |
| Operating Pressure [Max] | 300 psi |
| Body Material | Rubber/PVC |
| Connection Size | 1/4 in NPT Male |
| Hose Size | 0.375 in |
| Color | Lime Green |
| Connection Type | Male NPT |
| Hose Length | 50 ft |
| Weight | 4.6 LB |
| EAN or UPC | 87817577505 |

