- Lead-In Hose Assembly
- 3/8 in x 72 in
- Yellow
- 300 PSI
features
- Extreme temperature tolerance
- No memory – lays flat
- Kink resistant, abrasion resistant
- Hybrid blend
- Equipped with heavy-duty 1/4" brass fittings and bend restrictors
- Reduces vibration impact to increase tool life
- Three-year warranty
| Operating Pressure | 300.0 psi |
| Length | 72 in |
| Connection Size | 1/4 in |
| Type | Lead-In Hose Assembly |
| Hose Length | 72 in |
| Color | Yellow |
| Hose Size | 3/8 in |
| Weight | 0.85 LB |
| EAN or UPC | 87817003387 |

