- Hose Ultra Air™ Garden 5/8 in X 50 Ft
features
- Extreme all-weather flexibility
- No memory – lays flat
- Kink-resistant, abrasion-resistant
- Hybrid blend – 150 psi working pressure
- Heavy-duty nickel-plated wire bend restrictor
- Crush-resistant nickel-plated brass ends
- Lifetime warranty
| Length | 50 ft |
| Operating Pressure | 150 psi |
| Type | Water |
| Hose Length | 50 ft |
| Hose Size | 0.625 in |
| Color | Flourescent Green |
| Connection Size | 3/4 in |
| Weight | 8.1 LB |
| EAN or UPC | 87817585005 |

