- 1/4" to 5/8" Hose OD
| Band Width | 0.3125 in |
| Hose O.D. Range | 1/4 in to 5/8 in |
| Band Material | Stainless Steel |
| Housing Material | Zinc Plated |
| Screw Material | Zinc Plated |
| Weight | 0.02 LB |
| EAN or UPC | 87817135101 |
| Band Width | 0.3125 in |
| Hose O.D. Range | 1/4 in to 5/8 in |
| Band Material | Stainless Steel |
| Housing Material | Zinc Plated |
| Screw Material | Zinc Plated |
| Weight | 0.02 LB |
| EAN or UPC | 87817135101 |