- 3/8" to 7/8" Hose OD
| Band Material | Stainless Steel |
| Band Width | 0.3125 in |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 3/8 in to 7/8 in |
| Housing Material | Zinc Plated |
| Weight | 0.04 LB |
| EAN or UPC | 87817135118 |
| Band Material | Stainless Steel |
| Band Width | 0.3125 in |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 3/8 in to 7/8 in |
| Housing Material | Zinc Plated |
| Weight | 0.04 LB |
| EAN or UPC | 87817135118 |