- 1/2" to 1 1/4" Hose OD
| Screw Material | Zinc Plated |
| Band Material | Stainless Steel |
| Hose O.D. Range | 1/2 in to 1 1/4 in |
| Band Width | 0.3125 in |
| Housing Material | Zinc Plated |
| Weight | 0.05 LB |
| EAN or UPC | 87817135132 |
| Screw Material | Zinc Plated |
| Band Material | Stainless Steel |
| Hose O.D. Range | 1/2 in to 1 1/4 in |
| Band Width | 0.3125 in |
| Housing Material | Zinc Plated |
| Weight | 0.05 LB |
| EAN or UPC | 87817135132 |