- Brass 3/8" Male NPT For 3/8" Hose ID
description
- Strain relief hose ends are used for repairs of custom recoil hose assemblies.
features
- Brass
includes
- Strain relief spring
| Material | Brass |
| Connection Size | 3/8 |
| Hose I.D. | 3/8 in |
| Connection Type | Male NPT |
| Weight | 0.05 LB |
| EAN or UPC | 87817554797 |

