- Yellow Nylon Hose
- 3/8" ID x 100 ft Long
- 160 psi
description
- Bulk heavy-duty nylon hose is 20% heavier than standard hose for extra durability.Order two reusable brass male fittings for each assembly.
features
- Working pressure 200 psi at 70 °F
- Automatically retracts when not in use
- Resistant to oil, grease, and abrasion
| Hose I.D. | 3/8 in |
| Material | Nylon |
| Color | Yellow |
| Working Length | 100 ft |
| Weight | 1.0 LB |
| EAN or UPC | 87817135460 |

