- Brass 1/4" Male NPT For 3/8" Hose ID
description
- Strain relief hose ends are used for repairs of custom recoil hose assemblies.
features
- Brass
includes
- Strain relief spring
| Material | Brass |
| Connection Size | 1/4 |
| Connection Type | Male NPT |
| Hose I.D. | 3/8 in |
| Weight | 0.05 LB |

