- Yellow Nylon Hose
- 3/8" ID x 25 ft Long
- 3/8" Male NPT Connection
applications
- Air tools or pneumatic automation equipment
- Precision assembly
- Highly mobile use
features
- Retains its self-coiling properties and stores itself when finished
- Can be used with all air-powered equipment on the job site and in garages, plants and service stations
- The swivel end fittings reduce hose twist
- One-year warranty
| Connection Size | 3/8 |
| Hose Length | 25 ft |
| Operating Temp. | 32 °F to 120 °F |
| Color | Yellow |
| Connection Type | Male NPT |
| Operating Pressure [Max] | 200.0 psi |
| Hose Size | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 87817554704 |

