- Yellow Nylon Hose
- 3/8" ID x 50 ft Long
- 3/8" Male NPT Connection
description
- Nylon self-recoiling hose assemblies automatically retract when not in use. Resistant to oil, grease and abrasion. Reusable nickel-plated brass male fittings with spring strain relief on each end.
applications
- Precision assembly
- Air tools or pneumatic automation equipment
- Highly mobile use
features
- Standard recoil hose
- Working pressure 200 psi at 70 °F
- 360° solid nickel-plated brass swivels
| Hose OD | N/A |
| Hose I.D. | 3/8 in |
| Working Length | 50 ft |
| Connection Type | Male NPT |
| Material | Nylon |
| Connection Size | 3/8 |
| Color | Yellow |
| Weight | 1.0 LB |
| EAN or UPC | 87817554711 |

