- Ultra PRO™ Retractable Air Hose Reels
- Yellow
- 3/8" X 25 ft Hose
- 50 Ft Electrical Cord
includes
- 25' of 3/8" yellow hybrid air hose
- 50' of 14 AWG yellow electrical cord
| Color | Yellow |
| AWG | 14 AWG |
| Mounting | Vertical, Horizontal |
| Cord Length | 50 ft |
| w/Hose | Yes |
| Reel Drive | Open – Spring Driven |
| Hose Length | 25 ft |
| Hose I.D. | 3/8 in |
| Weight | 43.0 LB |
| EAN or UPC | 87817564048 |

