- Brass 1/2" Male NPT For 1/2" Hose ID
description
- Strain relief hose ends are used for repairs of custom recoil hose assemblies.
features
- Brass
includes
- Strain relief spring
| Connection Size | 1/2 |
| Material | Brass |
| Connection Type | Male NPT |
| Hose I.D. | 1/2 in |
| Weight | 0.05 LB |
| EAN or UPC | 87817137082 |

