- Yellow Nylon Hose
- 1/2" ID x 100 ft Long
- 160 psi
description
- Bulk heavy-duty nylon hose is 20% heavier than standard hose for extra durability.Order two reusable brass male fittings for each assembly.
features
- Automatically retracts when not in use
- Resistant to oil, grease, and abrasion
- Working pressure 200 psi at 70 °F
| Material | Nylon |
| Working Length | 100 ft |
| Color | Yellow |
| Hose I.D. | 1/2 in |
| Weight | 1.0 LB |

