- Industrial Interchange Series Male Coupler
- 3/8" Connection
- 1/4" Body Size
- Brass
description
- Quick disconnect couplers are a fast and reliable way of joining pneumatic lines.
features
- Plated steel couplers
- Hardened steel balls
- Stainless steel springs
- Heat treated
- Maximum working pressure 300 psi
caution
- Use personal protective equipment, safety goggles, chip guarding barrier screens, and ear protection.
| Body Material | Brass |
| Body Size | 1/4 in |
| Component | Coupler |
| Connection Size | 3/8 |
| Connection Type | Male NPT |
| Series | Industrial Interchange |
| Weight | 0.1 LB |
| EAN or UPC | 87817617164 |

