- Industrial Interchange Series Hose Barb Coupler
- 3/8" Connection
- 3/8" Body Size
- Steel
description
- Quick disconnect couplers are a fast and reliable way of joining pneumatic lines.
features
- Hardened steel balls
- Stainless steel springs
- Heat treated
- Reduces wear on critical mating surfaces
- Leak-proof connections
- High flow rates
- For use on compressed air lines only
| Connection Size | 3/8 |
| Component | Coupler |
| Body Size | 3/8 in |
| Series | Industrial Interchange |
| Body Material | Steel |
| Operating Pressure [Max] | 300.0 psi |
| Connection Type | Hose Barb |
| Weight | 1.0 LB |
| EAN or UPC | 87817138454 |
-
Pre-Packed Quantities


