- Industrial Interchange Series Push-On Barb Plug
- 1/4" Connection
- 1/4" Body Size
- Steel
description
- Quick disconnect couplers are a fast and reliable way of joining pneumatic lines.
features
- Plated steel couplers
- Hardened steel balls
- Stainless steel springs
- Heat treated
- Maximum working pressure 300 psi
caution
- For use on compressed air lines only
| Connection Type | Push-On Barb |
| Component | Plug |
| Body Size | 1/4 in |
| Connection Size | 1/4 |
| Series | Industrial Interchange |
| Body Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 87817140037 |

