- Diamond-U Series Female Plug
- 1/4" Connection
- 1/4" Body Size
- Steel
description
- Quick disconnect couplers are a fast and reliable way of joining pneumatic lines.
features
- Hardened steel balls
- Stainless steel springs
- Heat treated
- Reduces wear on critical mating surfaces
- Leak-proof connections
- High flow rates
| Body Size | 1/4 in |
| Connection Size | 1/4 |
| Component | Plug |
| Body Material | Steel |
| Series | Diamond-U |
| Operating Pressure [Max] | 300.0 psi |
| Connection Type | Female NPT |
| Weight | 1.0 LB |
| EAN or UPC | 87817140426 |
-
Pre-Packed Quantities


