- Automotive Standard Series Female Plug
- 3/8" Connection
- 3/8" Body Size
- Steel
description
- Amflo standard quick-disconnect couplers and plugs provide all the basic features necessary for long wearing industrial use. Zinc-plated steel or brass construction resists corrosion. Hardened wear points maintain long life. Buna-N seals create a leak-proof connection. Steel plugs are case hardened for extended service. Automotive standard style couplings interchange with Tru-Flate 10 and 100 type series as well as units produced by other manufacturers.
features
- Reduces wear on critical mating surfaces
- For use on compressed air lines only
| Connection Size | 3/8 |
| Connection Type | Female NPT |
| Series | Automotive Interchange |
| Body Material | Steel |
| Component | Plug |
| Body Size | 3/8 in |
| Operating Pressure [Max] | 300.0 psi |
| Weight | 0.09 LB |
| EAN or UPC | 87817615627 |
-
Pre-Packed Quantities


