- Automotive Standard Series Male Plug
- 1/4" Connection
- 3/8" Body Size
- Steel
description
- Amflo standard quick-disconnect couplers and plugs provide all the basic features necessary for long wearing industrial use. Zinc-plated steel or brass construction resists corrosion. Hardened wear points maintain long life. Buna-N seals create a leak-proof connection. Steel plugs are case hardened for extended service. Automotive standard style couplings interchange with Tru-Flate 10 and 100 type series as well as units produced by other manufacturers.
features
- Reduces wear on critical mating surfaces
- For use on compressed air lines only
| Connection Type | Male NPT |
| Connection Size | 1/4 |
| Component | Plug |
| Body Material | Steel |
| Operating Pressure [Max] | 300.0 psi |
| Series | Automotive Interchange |
| Body Size | 3/8 in |
| Weight | 0.082 LB |
| EAN or UPC | 87817612855 |
-
Pre-Packed Quantities


