- Straight-Thru Series Female Coupler
- 1/2" Connection
- 1/2" Body Size
- Brass
features
- No valves
- Smooth straight-through bore allows maximum flow
- Couplers have stainless steel springs and balls
- Excellent for carpet cleaners, vacuum service and pressure washers
- Interchanges with Parker ST type
| Body Material | Brass |
| Series | Straight-Thru |
| Material | Brass |
| Connection Type | Female NPT |
| Connection Size | 1/2 |
| Component | Coupler |
| Body Size | 1/2 in |
| Weight | 0.4 LB |
| EAN or UPC | 87817141430 |
-
Pre-Packed Quantities


