- 2.4409 in O.D.
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Static Load Rating | 2540 lbf |
| Material | Steel |
| Overall Width | 1.193 in |
| Seal Type | Contact Seals |
| Dimensional Unit | Inch |
| Duty | Standard-Duty |
| Length Through Bore | 1.193 in |
| Fillet Radius | 0.059 in |
| Inner Ring Width | Narrow |
| Locking Device | Setscrew Locking Collar |
| Outer Ring Width | 0.630 in |
| Duty Series | Normal |
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| O.D. Type | Spherical |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Shaft Dia. | 1 1/4 in |
| I.D. | 1.25 in |
| O.D. | 62 mm |
| Dynamic Load Rating | 4410 lbf |
| O.D. Style | Spherical |
| Radius | 0.059 in |
| Weight | 0.5 LB |
| EAN or UPC | 808250101726 |

