Skip to content Skip to navigation menu
Closed Cover Set Screw Locking Flange Unit

BFPL8-24MZ2CEB

Closed Cover Set Screw Locking Flange Unit
Item #104291553
  • 1 1/2 in Shaft Diameter
  • 5 1/8 in Housing Length
  • PBT Thermoplastic Housing Material
Closed Cover Set Screw Locking Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Shaft Diameter
  • 5 1/8 in Housing Length
  • PBT Thermoplastic Housing Material
Length Through Bore 1.397 in
Locking Style Set Screw
Overall Width 2 51/64 in
Cover Type Closed Cover
Inch/Metric Inch
Mounted Unit Duty Standard Duty
Insert Material AISI 52100 Steel - Zinc Protection
Bolt Hole Size 35/64 in
Housing Length 5 1/8 in
Flange Thickness 43/64 in
Housing Material PBT Thermoplastic
Housing Width 1 15/32 in
Bolt Hole Spacing 4 in
Relubricatable Yes
Shaft Dia. 1.5 in
Duty Series Normal
Lubrication Fitting Tap 1/4-28 UNF
Bolt Size 1/2 in
Weight 2.05 LB
EAN or UPC 808250192069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison