- 15 mm Shaft Diameter
- 81 mm Housing Length
- Ductile Iron Housing Material
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 10 mm |
| Center of Bearing to Back of Inner Ring | 6 mm |
| Bolt Size | M6 |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 64 mm |
| Housing Height | 56 mm |
| Seal Type | Contact Seals |
| Series | BFX / KHFX 200 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| End Type | Open End |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Overall Width | 25.5 mm |
| Housing Length | 81 mm |
| Housing Width | 18 mm |
| Temperature Range [Min] | 5 °F |
| Length Through Bore | 22 mm |
| Mounted Unit Duty | Standard Duty |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 7 mm |
| Style | 2-Bolt Flange |
| Shaft Dia. | 15 mm |
| Housing Material | Ductile Iron |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 64 mm |
| Bearing Design | Non-Expansion |
| Weight | 0.54 LB |
| EAN or UPC | 808250105458 |

