- 35 mm Shaft Diameter
- 126 mm Housing Length
- Ductile Iron Housing Material
| Housing Height | 94 mm |
| Relubricatable | No |
| Housing Length | 126 mm |
| Overall Width | 36.9 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 12 mm |
| Inch/Metric | Metric |
| Length Through Bore | 32.9 mm |
| Mounted Unit Duty | Standard Duty |
| Bolt Size | M10 |
| Flange Thickness | 22 mm |
| Housing Material | Ductile Iron |
| Bolt Hole Spacing | 100 mm |
| Series | BLCTE / KHLCTE 200 |
| Locking Style | Set Screw |
| Weight | 1.96 LB |
| EAN or UPC | 808250118083 |

