- 1/2 in Shaft Diameter
- 1 3/16 in Center Line To Base Dimension
- 3 3/16 in Bolt Hole Spacing Range [MIN]
| Base Length | 4 1/2 in |
| Bolt Hole Length | 5/8 in |
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Base Height | 15/32 in |
| Shaft Dia. | 0.5 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing | LLP3 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 0.866 in |
| Housing Height | 2 1/4 in |
| Base Width | 1 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| Housing No. | LLP3 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 3 11/16 in |
| Seal Type | Contact Seals |
| Series | BLLP |
| Bolt Hole Width | 7/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 3 3/16 in |
| Relubricatable | No |
| Bolt Size | 3/8 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 3 7/16 in |
| Weight | 0.82 LB |
| EAN or UPC | 808250101610 |

