- 17 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
- 81 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing | 87 mm |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | No |
| Duty Series | Normal |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Length Through Bore | 22 mm |
| Housing Height | 57 mm |
| Inch/Metric | Metric Bore |
| Bolt Size | M10 |
| Housing Material | Cast Iron |
| Housing No. | LLP3 |
| Bolt Hole Width | 12 mm |
| Base Length | 114 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 81 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 16 mm |
| Shaft Dia. | 17 mm |
| Bearing Type | Ball Bearing |
| Base Width | 25 mm |
| Locking Device | Setscrew Locking Collar |
| Housing | LLP3 |
| Bolt Holes | 2 |
| Insert Material | AISI 52100 Steel |
| Base Height | 12 mm |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing Range [Max] | 94 mm |
| Series | BLLP |
| Pillow Block Type | Thru-Bolt |
| Weight | 0.78 LB |
| EAN or UPC | 808250101641 |

