- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 91 mm Bolt Hole Spacing Range [MIN]
| Housing | LLP4 |
| Bolt Hole Spacing | 97 mm |
| Bolt Holes | 2 |
| Housing Height | 64 mm |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Base Width | 27 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 91 mm |
| End Type | Open End |
| Base Height | 13 mm |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Size | M10 |
| Shaft Dia. | 20 mm |
| Series | BLLP |
| Bolt Hole Length | 16 mm |
| Housing Material | Cast Iron |
| Lubrication | Non-Relubricatable |
| Relubricatable | No |
| Bolt Hole Spacing Range [Max] | 103 mm |
| Pillow Block Type | Thru-Bolt |
| Housing No. | LLP4 |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 24.7 mm |
| Bolt Hole Width | 12 mm |
| Base Length | 125 mm |
| Duty Series | Normal |
| Weight | 1.08 LB |
| EAN or UPC | 808250101849 |

