- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
- 94 mm Bolt Hole Spacing Range [MIN]
| Base Width | 29 mm |
| Relubricatable | No |
| Seal Type | Contact Seals |
| Base Height | 13 mm |
| Bolt Size | M10 |
| Lubrication | Non-Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 27 mm |
| Locking Style | Set Screw |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 106 mm |
| Bolt Hole Length | 16 mm |
| Housing Material | Cast Iron |
| Housing | LLP5 |
| Series | BLLP |
| Housing Height | 70 mm |
| Bolt Hole Spacing | 100 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 12 mm |
| Duty Series | Normal |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 130 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Min] | 94 mm |
| Housing No. | LLP5 |
| Shaft Dia. | 25 mm |
| Bearing Design | Non-Expansion |
| Weight | 1.32 LB |
| EAN or UPC | 808250102891 |

