AMI Bearings Inc.
BLLP7-22
Narrow Inner Ring Cast Iron Housing Material Pillow Block
Item #101382246
- 1 3/8 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Bolt Hole Spacing Range [MIN]
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5 in |
| Base Height | 5/8 in |
| Series | BLLP |
| Bolt Hole Width | 9/16 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 13/16 in |
| Housing | LLP7 |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 1/2 in |
| Base Length | 6 1/2 in |
| Relubricatable | No |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Housing Height | 3 5/8 in |
| Shaft Dia. | 1.375 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing No. | LLP7 |
| Length Through Bore | 1.295 in |
| Lubrication | Non-Relubricatable |
| Base Width | 1 3/8 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Weight | 2.66 LB |
| EAN or UPC | 808250111541 |
