- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 119 mm Bolt Hole Spacing Range [MIN]
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 119 mm |
| Locking Style | Set Screw |
| Housing No. | LLP7 |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 21 mm |
| Locking Device | Setscrew Locking Collar |
| Series | BLLP |
| End Type | Open End |
| Duty Series | Normal |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 165 mm |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 14 mm |
| Base Height | 16 mm |
| Length Through Bore | 32.9 mm |
| Bearing Design | Non-Expansion |
| Bolt Size | M12 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 127 mm |
| Housing Height | 93 mm |
| Relubricatable | No |
| Bolt Hole Spacing Range [Max] | 135 mm |
| Housing | LLP7 |
| Shaft Dia. | 35 mm |
| Base Width | 35 mm |
| Weight | 2.64 LB |
| EAN or UPC | 808250111510 |

