- 3/4 in Shaft Diameter
- 3 35/64 in Housing Length
- PBT Thermoplastic Housing Material
| Bolt Size | 5/16 in |
| Bolt Hole Size | 23/64 in |
| Overall Width | 1 9/64 in |
| Housing Height | 2 31/64 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 2 13/16 in |
| Relubricatable | Yes |
| Shaft Dia. | 0.75 in |
| Length Through Bore | 0.972 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Length | 3 35/64 in |
| Housing Material | PBT Thermoplastic |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 25/32 in |
| Inch/Metric | Inch |
| Flange Thickness | 7/16 in |
| Weight | 0.416 LB |
| EAN or UPC | 808250314508 |

